Apply to be a TradeMaster!
Main product image of Thermo Hygrometer with Battery, LED Alarm and Calibration Protocol
Magnifying glass
Hover image to zoom

Thermo Hygrometer with Battery, LED Alarm and Calibration Protocol

Brand:
Testo
SKU:
0560-6082
Rating:
(0)
Q&A:
(0)
Thermo Hygrometer with Battery, LED Alarm and Calibration Protocol
Magnifying glass
Hover image to zoom
$195.25 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The testo 608-H2 thermo hygrometer measures air temperature, humidity and dew point and has a large, easy-to-read display and a visual alarm that is activated when a threshold is exceeded.

Overview:

Garden centers, offices, storerooms, laboratories, living quarters: the testo 608-H2 provides constant, up-to-the-minute readings of the indoor temperature and humidity and comes with both a wall and table mount for greater control and more flexibility.

What's Included:
  • Testo 608-H2 thermo hygrometer, calibration certificate, batteries.

Key Features:
  • Measures and displays temperature and humidity
  • Calculates and displays the dew point
  • LED alarm is activated when thresholds are exceeded
  • Long-lasting quality: long-time stable humidity sensor guarantees years of measuring

The testo 608-H2: the practical thermo hygrometer from Testo

The testo 608-H2 thermo hygrometer measures and displays the air temperature and humidity and calculates and displays the dew point. The meter's large, easy-to-read display also allows you to see the readings from a distance.

In addition, the testo 608-H2 can display both minimum and maximum values and has an LED visual alarm that is activated when the user-defined upper or lower threshold is exceeded.

The high-precision, long-term stable humidity sensor ensures that your easy-to-use, easy-to-clean measuring device provides you with reliable readings for years to come.

The testo 608-H2 thermo hygrometer has a battery life of approximately one year and a battery status indicator that shows when the battery is running low.

Specs

–
Product Type:

Hygrometer

Measures:

Humidity

Temperature

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy