Apply to be a TradeMaster!
Main product image of Thermohygrometer with Battery and Calibration Protocol
Magnifying glass
Hover image to zoom

Thermohygrometer with Battery and Calibration Protocol

Brand:
Testo
SKU:
0560-6351
Rating:
(0)
Q&A:
(0)
Thermohygrometer with Battery and Calibration Protocol
Magnifying glass
Hover image to zoom
$487.20 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
This measuring instrument needs a probe for being commissioned.

Testo 635-1, humidity/temperature measuring instrument, with battery and calibration protocol.

Overview:

The testo 635-1 for measuring air moisture, material equilibrium moisture and pressure dewpoint in compressed air systems. Up to 3 temperature or humidity probes can be displayed; data transmission is radio-controlled, i.e. wireless. Measurement data can be transmitted by infrared to the Testo printer. It is also possible, during cyclical printing, to print measurement data once every minute, for example.

testo 635-1 immediately displays the dewpoint difference between ambient air and the wall surface when analysing moisture on walls and ceilings.

There are precision probes up to -60°C tpd available to inspect pressure dewpoint in compressed air systems. The humidity sensor developed by Testo has proven itself world-wide and has outstanding features in terms of precision, long-term stability, temperature resistance and robustness.

What's Included:
  • Testo 635-1 temperature and humidity measuring instrument, including calibration protocol and batteries.

Key Features:
  • Probes available as an option mean you can measure air humidity, temperature, absolute pressure and dew point in compressed air
  • Measures air moisture, material equilibrium moisture, pressure dewpoint
  • Calculates dew point and dew point distance
  • Cyclical printing of readings once a minute, for example

Specs

–
Product Type:

Hygrometer

Measures:

Humidity

Temperature

Warranty:

2 Year

Battery Life:

200 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy