Apply to be a TradeMaster!
Main product image of 3-Channel RTD/Thermocouple Thermometer with Alarm and Calibration Protocol
Magnifying glass
Hover image to zoom

3-Channel RTD/Thermocouple Thermometer with Alarm and Calibration Protocol

Brand:
Testo
SKU:
0560-7351
Rating:
(0)
Q&A:
(0)
3-Channel RTD/Thermocouple Thermometer with Alarm and Calibration Protocol
Magnifying glass
Hover image to zoom
$666.23 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
This measuring instrument needs a probe for being commissioned.

Testo 735-1, 3 channel temperature measuring instrument T/C Type K/T/J/S/Pt100, audible alarm, connection for max. 3 optional radio probes, incl. battery and calibration protocol.

Overview:

The robust and compact measuring instrument with a probe socket for highly accurate Pt100 probes and two sockets for fast-action thermocouple probes. Readings from up to three additional temperature probes can be shown on the instrument's clear display; measurement data transmission is by radio i.e. wireless. A total of six channels can be collected in this way by the instrument. Using the highly accurate, plug-in Pt100 immersion/penetration probe, a system accuracy of 0.05 °C with a resolution of 0.001 °C is reached. The measurement system is therefore ideally suited for use as a working standard. Data measured by testo 735-1 can be transmitted by infrared to the Testo printer for documentation purposes. If cyclical printing is used, it is also possible to print data on the printer once every minute, for example.

What's Included:
  • The testo 735-1 temperature measuring instrument (3-channel) with an acoustic alarm, including calibration protocol and batteries.
  • Caution: The instrument can only be commissioned with a probe. These are available separately.

Key Features:
  • Displays, saves and prints Delta T, min, max and mean values
  • Audible alarm when limit values are exceeded
  • Protection class IP65
  • Display of min., max. and mean values and calculation of the differential temperature (delta T)

Specs

–
Product Type:

Thermometer

Measures:

Temperature

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy