Apply to be a TradeMaster!
Main product image of 830-T1, Infrared Thermometer with Laser Marking (-22° to 752°F)
Magnifying glass
Hover image to zoom

830-T1, Infrared Thermometer with Laser Marking (-22° to 752°F)

Brand:
Testo
SKU:
0560-8311
Rating:
(0)
Q&A:
(0)
830-T1, Infrared Thermometer with Laser Marking (-22° to 752°F)
Magnifying glass
Hover image to zoom
$117.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
830-T1, Infrared Thermometer with Laser Marking (-22° to 752°F)

The fast and universal infrared thermometer with 1-point laser sighting and 10:1 optics in ergonomic "pistol design" with fast, non-contact measurement of surface temperatures.

Features:
  • Laser measurement point marker and large optics for exact measurement at greater distances
  • Fast recording of measurement values at two measurements per second
  • Hold function and display of min./max. values
  • Adjustable emission factor 0.1 to 1.0

Included:
  • Testo 830-T1 Infrared Thermometer
  • Batteries
  • Factory Calibration Certificate

Specs

–
Product Type:

Thermometer

Type:

Surfaces

Operating Temp Range:

-4.0° to 122.0°F

Measurement Range:

-22° to 752°F

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy