Apply to be a TradeMaster!
Main product image of 905-T2, Digital Surface Thermometer with Sprung Thermocouple (-58° to 662°F)
Magnifying glass
Hover image to zoom

905-T2, Digital Surface Thermometer with Sprung Thermocouple (-58° to 662°F)

Brand:
Testo
SKU:
0560-9056
Rating:
(1)
Q&A:
(0)
905-T2, Digital Surface Thermometer with Sprung Thermocouple (-58° to 662°F)
Magnifying glass
Hover image to zoom
$183.86 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
905-T2, Digital Surface Thermometer with Sprung Thermocouple (-58° to 662°F)

Testo 905-T2, is an innovative digital surface thermometer of professional qualitiy at the lowest price. The spring loaded thermocouple head guarantees fast and accurate measurements for smooth and uneven surfaces.

Features:
  • Sprung thermocouple cross-band adapts to any surface
  • Very fast reaction time
  • Easy readout of readings due to rotatable display
  • Convenient reading of measurement results on the swivel display

Included:
  • Testo 905-T2 Surface Thermometer with Large Measuring Range
  • Attachment Clip
  • Batteries

Specs

–
Product Type:

Thermometer

Type:

Surfaces

Operating Temp Range:

32° to 104°F

Measurement Range:

-58° to 662°F

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this instrument again...

I repair a lot of water cooled Air Conditioners and my 905-T2 helps me to determine If the problem is a Water problem or mechanical problem... 😎
ACDoctor
Ft. Laudedale, FL
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy