Apply to be a TradeMaster!
Main product image of 1-Channel Type K Thermocouple Thermometer with Alarm, Battery and Calibration Protocol
Magnifying glass
Hover image to zoom

1-Channel Type K Thermocouple Thermometer with Alarm, Battery and Calibration Protocol

Brand:
Testo
SKU:
0560-9250
Rating:
(0)
Q&A:
(0)
1-Channel Type K Thermocouple Thermometer with Alarm, Battery and Calibration Protocol
Magnifying glass
Hover image to zoom
0560-9250 has been discontinued
Discontinued May 17, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
This measuring instrument needs a probe for being commissioned.

Testo 925 Type K thermocouple thermometer, audible alarm, with battery and calibration document.

Overview:

The testo 925 Type K thermocouple thermometer uses both corded and optional wireless probes, displaying both temperatuers simultaneously. A user-adjustable and audible alarm sounds if set limits are exceeded, making this a reliable QC instrument. Measurements as well as Max-Min values with time/date can be printed on-site with the optional testo printer.

What's Included:
  • Testo 925 temperature measuring instrument, including batteries and calibration protocol.
  • Note: the temperature measuring instrument requires a probe for commissioning (not included in the scope of delivery).

Key Features:
  • 1 channel measuring instrument with optional radio probe
  • Hold button to freeze reading
  • Continuous display of max/min values
  • An audible alarm sounds when limit values are exceeded

Specs

–
Product Type:

Thermometer

Measures:

Temperature

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm