Apply to be a TradeMaster!
Main product image of Smart Probes AC & Refrigeration Test & Load Kit - Smartphone Operation (incl. 2x 549i, 2x 115i, 2x 605i)
Magnifying glass
Hover image to zoom

Smart Probes AC & Refrigeration Test & Load Kit - Smartphone Operation (incl. 2x 549i, 2x 115i, 2x 605i)

Brand:
Testo
SKU:
0563-0009
Rating:
(1)
Q&A:
(0)
Smart Probes AC & Refrigeration Test & Load Kit - Smartphone Operation (incl. 2x 549i, 2x 115i, 2x 605i)
Magnifying glass
Hover image to zoom
$755.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The Testo AC & Refrigeration test and load kit includes two Testo 549i high-pressure measuring instruments, two Testo 605i thermohygrometers and two Testo 115i clamp thermometers for pressure, (air) temperature and humidity measurement. In conjunction with a smartphone or tablet, the kit is ideally suited to servicing and troubleshooting on air conditioning and refrigeration systems, as well as their installation. The Testo 549i and Testo 115i can be quickly and easily attached directly at the pressure connection or the temperature measuring point. They also make it considerably easier to work on measuring points that are a long distance apart, thanks to wireless connection to a smartphone or tablet.

The measuring values of both instruments are transmitted via Bluetooth to the Testo Smart Probes App installed on your terminal device enabling convenient and flexible readout there. In addition, the App enables automatic calculation of evaporation and condensation temperatures as well as of heating/cooling output. All measurement data are presented either as a diagram or a table. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file.

Features:
  • Measure high-side & low-side refrigerant pressure & temperatures (simultaneously) of AC/refrigeration systems
  • Testo 549i now includes 45° angled hose connections
  • Testo 605i now includes 90° foldable probe
  • Calculate superheat and subcooling in the Smart Probe App
  • Measurement data is transmitted to the convenient and powerful testo Smart Probes App in your smart device
  • HVAC softcase holds the complete set of smart probes
  • 350 ft. Bluetooth Range
What's Included:
  • 2x 549i High-pressure Refrigeration Gauges
  • 2x 115i Pipe-clamp Thermometer
  • 2x 605i Thermohygrometer
  • HVAC softcase
  • batteries
  • calibration protocol

Specs

–
Product Type:

Kit

Measures:

Refrigerant Pressure

Temperature

Measurement Range:

-14 to 870 psi

-58.0 to 302.0 °F

0-100% RH

Operating Temp Range:

-4° to +122°F

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

552i, Smart Probe App-Operated Wireless Micron Gauge (1100 to 0 mBar)
SKU: 0564-2552-01
Testo

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not sure

I am having a hard time connecting from my iphone to probes and clamps. Also i can only get one probe to work at a time
Rog
San antonio texas
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy