Apply to be a TradeMaster!
Main product image of 110 - Digital NTC and Pt100 Temperature Measuring Instrument w/ App Connection
Magnifying glass
Hover image to zoom

110 - Digital NTC and Pt100 Temperature Measuring Instrument w/ App Connection

Brand:
Testo
SKU:
0563-0110
Rating:
(0)
Q&A:
(0)
110 - Digital NTC and Pt100 Temperature Measuring Instrument w/ App Connection
Magnifying glass
Hover image to zoom
$166.81 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Easy to use and precise in measurement: This is how the compact temperature measuring instrument testo 110 convinces every day in use. The fast temperature all-rounder can show its strengths particularly in applications in laboratories or in the food environment: The optionally available NTC or Pt100 probes cover a comprehensive range of measuring tasks and ensure exact results with particularly high accuracy. The digital Pt100 probes can also be calibrated without the measuring instrument - so you can easily continue working with a different probe without downtime.
The compact temperature measuring instrument testo 110 shows its strengths wherever measurements are to be made at particularly low temperatures or where highly precise temperatures are to be determined. HACCP conformity and NTC or PT100 compatibility (probe optionally available) make testo 110 ideal for temperature measurements, especially in food environments or laboratories.

Product Features:
  • Simple, fast and particularly precise temperature measurement with NTC or Pt100 probes
  • Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
  • HACCP-compliant, certified according to EN 13485 for use in the food sector
  • High-precision measurement results and high system accuracy with digital Pt100 sensors (calibration without measuring instrument)


Product Components
  • testo 110 - 1-channel temperature measuring instrument NTC / Pt100 with App connection, TUC probe socket and audible alarm
  • Transport bag
  • Calibration protocol
  • 3 x AA batteries

Specs

–
Product Type:

Measuring Tool

Measures:

Temperature

Battery Life:

100 Hours

Battery Type:

AA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy