Shop Resideo Sale
Main product image of 416 - Digital 16mm Vane Anemometer w/ App Connection
Magnifying glass
Hover image to zoom

416 - Digital 16mm Vane Anemometer w/ App Connection

Brand:
Testo
SKU:
0563-0416
Rating:
(0)
Q&A:
(0)
416 - Digital 16mm Vane Anemometer w/ App Connection
Magnifying glass
Hover image to zoom
$553.61 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
With the compact 16 mm vane anemometer testo 416 with telescopic probe and App connection, you can carry out flow measurements in the ventilation ducts of air conditioning and ventilation systems easily, quickly and precisely. The integrated telescope can be extended up to 850 mm, making it easier to work overhead or in large diameter ducts. To ensure that you have all the relevant information at your fingertips, the testo 416 automatically calculates time and point average values as well as the volume flow rate. And thanks to the compact design and the robust housing, the vane anemometer can also stand it if conditions get a little rougher at times. Configuration of the measuring instrument, display and storage of measured values as well as documentation are all particularly convenient with the testo Smart App. This also turns your smartphone into a second display.

Product Features:
  • Simple, fast and precise flow measurement and volume flow calculation in the ventilation duct
  • More flexibility for duct measurements with the cable-connected telescopic probe (maximum length 850 mm)
  • Fast in-app (duct) configuration, graph history, second screen and measurement data memory in the testo Smart App
  • Timed and point mean value calculation


Product Components
  • testo 416 - 16 mm vane anemometer with App connection, fixed telescope (max. 850 mm)
  • Transport bag
  • Calibration protocol
  • 3 x AA batteries

Specs

–
Product Type:

Anemometer

Measurement Range:

0.6 to 40 m/s

Measures:

Volume Flow

Air Velocity

Battery Life:

60 Hours

Battery Type:

AA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy