Apply to be a TradeMaster!
Main product image of 425 - Digital Hot Wire Anemometer w/ App Connection
Magnifying glass
Hover image to zoom

425 - Digital Hot Wire Anemometer w/ App Connection

Brand:
Testo
SKU:
0563-0425
Rating:
(0)
Q&A:
(0)
425 - Digital Hot Wire Anemometer w/ App Connection
Magnifying glass
Hover image to zoom
$569.28 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Optimally adjusted air conditioning and ventilation systems are a decisive factor for modern buildings. Accordingly, it is important to use the appropriate measurement technology to ensure that the flow, temperature and volume flow in the ventilation duct are correct. The testo 425 thermal anemometer is your fast, easy and precise companion. The cable-connected telescopic probe can be extended up to 820 mm, making it easier to work overhead or in large diameter ducts. All relevant calculations, such as volume flow or time and point averages, are performed automatically by the particularly robust and compact measuring instrument. Incidentally: Configuration of the measuring instrument, display and storage of measured values as well as documentation are all particularly convenient with the testo Smart App. This also turns your smartphone into a second display.
The compact hot wire anemometer testo 425 with telescopic probe is ideal for simple, fast and precise determination of flow velocity and volume flow in ventilation ducts of air conditioning and ventilation systems. The connection to the testo Smart App enables configuration, display (also as second screen) and storage as well as documentation of the measurement directly in the App.

Product Features:
  • Simple, fast and precise flow and temperature measurement plus volume flow calculation in the ventilation duct
  • More flexibility for duct measurements with the cable-connected telescopic probe (maximum length 820 mm)
  • Fast in-app (duct) configuration, graph history, second screen and measurement data memory in the testo Smart App
  • Timed and point mean value calculation


Product Components
  • testo 425 - Thermal hot wire anemometer with App connection and fixed telescope (max. 820 mm)
  • Transport bag
  • Calibration protocol
  • 3 x AA batteries

Specs

–
Product Type:

Anemometer

Measures:

Temperature

Air Velocity

Volume Flow

Battery Life:

35 Hours

Battery Type:

AA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy