Shop Resideo Sale
Main product image of 510 Differential Pressure Manometer Kit w/ Silicone Tubes
Magnifying glass
Hover image to zoom

510 Differential Pressure Manometer Kit w/ Silicone Tubes

Brand:
Testo
SKU:
0563-0510-01
Rating:
(0)
Q&A:
(0)
510 Differential Pressure Manometer Kit w/ Silicone Tubes
Magnifying glass
Hover image to zoom
$229.40 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Testo 510 Differential Pressure Manometer Kit with Silicone Tubes

With the Testo 510, performing system tests has never been easier using our single, easy to use, rugged, compact digital manometer. Its small form factor, bright backlit display, as well as magnetic backing will enable the 510 to be used in a wide variety of applications.

The Testo 510 measures differential pressure in the range from 0 to 100 hPa. The differential pressure measurement is temperature-compensated for accurate measurement values. The measurement values can be displayed in Pascal over the entire measurement range. Magnets at the rear permit free-hand work. The backlit display allows the measurement values to be easily read out, even in unfavourable light conditions. The Testo 510 (05630510), in combination with a Pitot tube, measures air flow velocity. For accurate measurement values, the air density can be compensated..

The Testo 510 (05630510) is very handy, small and easy to operate.

In conjunction with a pitot tube, the 510 measures the air velocity in the range of 10 to 100 m/s. Magnets on the rear of the instrument allow hands-free work.

Features:
  • Display in Pascal optional over entire measurement range
  • Accuracy: ± 0.01 "H20 (0 to 0.12 "H20) / ± 0.02 "H20 (0.13 to 0.4 "H20)
  • Temperature compensation
  • Magnetic back permits free-hand work
  • Flow velocity measurement with Pitot tube (Pitot tube not included in delivery)
  • Air density compensation
  • Protective cap for safe storage
  • Including wrist strap and belt clip
  • Backlit display
  • Switchable units: hPa, mbar, Pa mm H2O, mm Hg, in H2O, in Hg, psi, m/s, fpm

Includes:
  • 1 - Digital Manometer
  • 1 - Belt Pouch
  • 2 - 39" Silicone Hoses
  • 1 - Wrist Strap
  • 2 - AAA batteries
  • 1 - Certificate of Conformity

Specs

–
Product Type:

Manometer

Type:

Pressure

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy