Apply to be a TradeMaster!
Main product image of 535 - Digital CO2 Measuring Instrument w/ App Connection
Magnifying glass
Hover image to zoom

535 - Digital CO2 Measuring Instrument w/ App Connection

Brand:
Testo
SKU:
0563-0535-01
Rating:
(0)
Q&A:
(0)
535 - Digital CO2 Measuring Instrument w/ App Connection
Magnifying glass
Hover image to zoom
$551.40 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
For indoor air quality and comfort, the measurement of the carbon dioxide content in the indoor air is crucial. To obtain precise results quickly, you need a suitable measuring instrument. The compact CO2 measuring instrument testo 535 with practical App connection allows you to carry out this important measurement easily and efficiently - and thus ensure comfort and a healthy indoor climate. Thanks to the long-term stable infrared sensor technology, the measured values are reproducible and comparable even over longer periods of time. Ideal for recurring comparative measurements. Here, you are also supported by the time and point averaging directly in the measuring instrument. By the way, the testo Smart App displays the measured values as a table or graph, stores the results and documents them. This not only makes it easy to configure the measuring instrument individually - the App also turns your smartphone into a second display!
The compact CO2 measuring instrument testo 535 is ideally suited for simple, fast and precise determination of carbon dioxide content to ensure indoor air quality and thus health and performance. The connection to the testo Smart App enables configuration, display (also as second screen) and storage as well as documentation of the measured values directly in the App.

Product Features:
  • Simple, fast and precise measurement of CO2 concentration
  • Audible alarm sounds if a limit value is exceeded
  • Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
  • High reproducibility of measurement results due to long-term stable infrared sensor technology


Product Components
  • testo 535 - Co2 measuring instrument with App connection and audible alarm
  • Transport bag
  • Calibration protocol
  • 3 x AA batteries

Specs

–
Product Type:

Measuring Tool

Measures:

Carbon Dioxide (CO2)

Battery Life:

30 Hours

Battery Type:

AA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy