COVID-19 Landing Page
Description
875i-1, Adjustable Lens Thermal Imager (0° to 662°F)

Quality right out of the box, with class-leading sensitivity and Testo SuperResolution option (320 x 240), this series of imagers provides the right amount of power and flexibility to provide quality thermal imaging at an affordable value.

Available in 4 variations to fit the needs of Building Science and Preventive Maintenance Professionals, the 875i Series supplies the right amount of features for any job site

Features:
  • Large 3.5” LCD Screen
  • Detector Resolution 160 x 180 - SuperResolution 320 x 240
  • <50 mK NETD sensitivity
  • High Temperature Option 1022°F
  • TwinPix image blending
  • Solar Mode
  • Isotherms
  • Voice Annotation
  • Customizable Reporting Software

Included:
  • Testo 875i-1 Adjustable Lens Thermal Imager
  • Hard Shell Storage Case
  • 2 GB SD Memory Card
  • USB Cable
  • IRSoft Software
  • Instruction Manual
  • Certificate of Conformity
  • Power Supply
  • Batteries
Read more
Manuals (1)
Specs
Product Type:
Imager
Type:
Thermal
Operating Temp Range:
5° to 104°F
Measurement Range:
0° to 662°F
Warranty:
2 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.