Apply to be a TradeMaster!
Main product image of 2-Channel Digital Thermometer with Type K Connections (2 Velcro Probes)
Magnifying glass
Hover image to zoom

2-Channel Digital Thermometer with Type K Connections (2 Velcro Probes)

Brand:
Testo
SKU:
0563-0922
Rating:
(0)
Q&A:
(0)
2-Channel Digital Thermometer with Type K Connections (2 Velcro Probes)
Magnifying glass
Hover image to zoom
$202.12 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Testo 922, 2 channel temperature measuring instrument T/C Type K, 2 x Velcro probes for temperature measurement on pipes with max. 120 mm, Handy bag for measuring instrument and probes, with battery and calibration protocol.

Overview:

With this set for the sectors of heating engineering, sanitation, refrigeration and air conditioning technology, you will be ready to begin work straight away. With its two connectable probes, the 2-channel testo 922 temperature measuring instrument measures temperatures in parallel and can determine the differential temperature in a matter of seconds. Once the measurement is complete, you can safely store your equipment in the handy bag supplied.

What's Included:
  • Testo 922 temperature measuring instrument including batteries and calibration protocol
  • Two temperature probes with Velcro for surface measurements on pipes
  • Handy bag

The testo 922 temperature measuring instrument is ideal for measuring differential temperature in the sanitary and HVAC/R sector:
  • Two temperature probes TC type K can be connected to the measuring instrument (two surface temperature probes with Velcro are already included in the set)
  • Connection of another optional temperature probe possible via radio transmission
  • Display of temperature values and differential temperature
  • Hold button to retain the readings
  • Continuous display of min. and max. values
  • Illuminated display

The temperature probe with Velcro enables you to measure the surface temperature of pipes, e.g. heating pipes:
  • The temperature probe with Velcro is ideal for pipes with pipe diameters of up to 120 mm.
  • The thermocouple sensor for measuring temperature is attached to a 20 mm wide, 395 mm long strip
  • The Velcro fastener on this strip allows the temperature probe to be attached quickly and easily
  • The temperature probe features a 1.5 m cable
  • Measuring range -50 °C to +120 °C, accuracy ± 1.5 °C
  • Response time t99 90 sec - for optimum heat transfer between surface probe and measurement object, we recommend using our optional silicone thermal conductive paste

Handy bag for temperature measuring instrument and probes:
  • Flat case design with zip fastener and rounded, solid edges
  • For safely storing measuring instrument and probes
  • The bag is easy to open, the measuring equipment is easy to take out, practical for everyday use

Specs

–
Product Type:

Thermometer

Measures:

Temperature

Batteries Included:

3

Battery Life:

120 Hours

Battery Type:

AA

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy