Apply to be a TradeMaster!
Main product image of 925 - Digital Temperature Measuring Instrument for TC Type K w/ App Connection
Magnifying glass
Hover image to zoom

925 - Digital Temperature Measuring Instrument for TC Type K w/ App Connection

Brand:
Testo
SKU:
0563-0925
Rating:
(0)
Q&A:
(0)
925 - Digital Temperature Measuring Instrument for TC Type K w/ App Connection
Magnifying glass
Hover image to zoom
$154.46 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Hardly any measurement value is measured more often every day than temperature. The quality of products, processes or raw materials depends on it, as does the efficiency of plants. This makes it all the more important that you have a compact measuring instrument to hand for temperature measurement that shows you what you need to know simply, quickly and precisely. A measuring instrument like the testo 925. It convinces not only by the large measuring range (-50 to +1000 °C), its handling, robustness and the smart support via App will also inspire you. One Type K thermocouple probe is included in delivery. However, the testo 925 is also compatible with other commercially available TC Type K probes.
With the compact temperature measuring instrument testo 925 (TC Type K, 1 probe included), you have the versatile solution for simple, fast and precise temperature measurements in industry and trade. The testo Smart App supports you with useful functions such as configuration, display (also as second screen) and storage as well as documentation of the measured values directly in the App.

Product Features:
  • Easy, fast and precise temperature measurement with thermocouple Type K probe (1 TC Type K probe included)
  • Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
  • Wide range of applications due to large measuring range from -50 °C to 1000 °C
  • Large probe selection optional and compatible with commercially available TC Type K sensors


Product Components
  • testo 925- 1-channel temperature measuring instrument TC Type K with App connection and audible alarm
  • Transport bag
  • 1 x TC Type K probe
  • Calibration protocol
  • 3 x AA batteries

Specs

–
Product Type:

Measuring Tool

Measures:

Temperature

Battery Life:

150 Hours

Battery Type:

AA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy