Apply to be a TradeMaster!
Main product image of 545 - Digital Lux Meter w/ App Connection
Magnifying glass
Hover image to zoom

545 - Digital Lux Meter w/ App Connection

Brand:
Testo
SKU:
0563-1545
Rating:
(0)
Q&A:
(0)
545 - Digital Lux Meter w/ App Connection
Magnifying glass
Hover image to zoom
$535.65 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Illuminance is a decisive factor for productivity, well-being and health, especially in workplaces. Light sources that are too bright dazzle, while those that are too dark can lead to concentration problems and headaches. With the Lux meter testo 545 you can measure the illuminance of all common light sources - quickly, easily and precisely. The measuring instrument is compatible with almost all commercially available LEDs and thus ensures you a wide range of applications. By automatically calculating the time and point average value, the Lux meter shows you all relevant information at a glance. The testo 545 is perfectly complemented by the testo Smart App. This not only allows you to configure the measuring instrument, display and store the measured values, and document them in a particularly convenient way. The App also turns your smartphone into a second display.
With the compact Lux meter testo 545, you can measure the illuminance of all common light sources easily, quickly and precisely to ensure productivity, performance and health in workplaces. The testo Smart App supports you with useful functions, e.g. configuration, display (also as second screen) and storage as well as documentation of the measured values directly in the App.

Product Features:
  • Simple, fast and precise measurement of illuminance (Lux) according to the V-lambda curve for all common light sources
  • Wide range of applications due to LED compatibility (except single-colour blue LED)
  • Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
  • Audible alarm sounds if a limit value is exceeded


Product Components
  • testo 545 - Lux meter with App connection and audible alarm
  • Transport bag
  • Calibration protocol
  • 3 x AA batteries

Specs

–
Product Type:

Measuring Tool

Measures:

Illuminance (Lux)

Battery Life:

70 Hours

Battery Type:

AA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy