Apply to be a TradeMaster!
Main product image of 625 - Digital Thermohygrometer w/ App Connection
Magnifying glass
Hover image to zoom

625 - Digital Thermohygrometer w/ App Connection

Brand:
Testo
SKU:
0563-1625
Rating:
(0)
Q&A:
(0)
625 - Digital Thermohygrometer w/ App Connection
Magnifying glass
Hover image to zoom
$306.26 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Relative humidity and air temperature are two decisive factors e.g. for the assessment of indoor air quality and comfort. So if you want to ensure that people are comfortable indoors or that optimum conditions prevail in storage rooms , the compact testo 625 thermohygrometer is the ideal choice. To obtain precise results as quickly and easily as possible, the testo 625 not only calculates dewpoint and wet bulb temperature automatically. The time and the point averages are also displayed immediately.
With the compact testo 625 thermohygrometer, you can measure air temperature and relative humidity easily, quickly and precisely to assess indoor air quality or ensure optimum conditions in storage rooms. The testo Smart App supports you with useful functions, e.g. configuration, display (also as second screen) and storage as well as documentation of the measured values directly in the App.

Product Features:
  • Simple, fast and precise measurement of air temperature and relative humidity
  • Calculation of dewpoint and wet bulb temperature
  • Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
  • Audible alarm sounds if a limit value is exceeded


Product Components
  • testo 625 - Humidity/temperature measuring instrument with App connection and audible alarm, incl. transport bag
  • Calibration protocol
  • 3 x AA batteries

Specs

–
Product Type:

Thermohygrometer

Measures:

Temperature

Humidity

Battery Life:

100 Hours

Battery Type:

AA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy