Apply to be a TradeMaster!
Main product image of 417 Kit 2 - Digital 100mm Vane Anemometer w/ Measurement Funnels & Flow Straightener
Magnifying glass
Hover image to zoom

417 Kit 2 - Digital 100mm Vane Anemometer w/ Measurement Funnels & Flow Straightener

Brand:
Testo
SKU:
0563-2417
Rating:
(0)
Q&A:
(0)
417 Kit 2 - Digital 100mm Vane Anemometer w/ Measurement Funnels & Flow Straightener
Magnifying glass
Hover image to zoom
$648.69 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The compact vane anemometer testo 417 in Kit 2 including two measurement funnels and a flow straightener was developed to make it as easy as possible for you to take measurements on air inlets and outlets as well as plate and swirl outlets of air conditioning and ventilation systems. The integrated 100 mm vane quickly ensures precise results. Time and point average values as well as the volume flow are automatically calculated in the instrument and shown on the display. This allows balanced residential ventilation systems to be adjusted particularly efficiently - including quick documentation with the testo Smart App. In addition, the App not only supports you in configuring the measuring instrument and takes over display, storage and documentation of the measured values - it also turns your smartphone into a second display. The testo 417 Kit 2 includes two measuring funnels and a volume flow straightener for precise results even at swirl outlets.

Product Features:
  • Easy, fast and precise measurement of flow, volume flow and temperature at air inlets and outlets
  • Efficient regulation of balanced residential ventilation and fast documentation with the testo Smart App
  • Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
  • Timed and point mean value calculation


Product Components
  • testo 417 - 100 mm vane anemometer with App connection
  • Measuring funnel for plate outlets
  • Measuring funnel for ventilation grilles
  • Flow straightener
  • Transport bag
  • Calibration protocol
  • 3 x AA batteries

Specs

–
Product Type:

Anemometer

Measures:

Volume Flow

Air Velocity

Temperature

Battery Life:

50 Hours

Battery Type:

AA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy