Apply to be a TradeMaster!
Main product image of 515 Ex Multi-purpose leak detector, Refrigeration
Magnifying glass
Hover image to zoom

515 Ex Multi-purpose leak detector, Refrigeration

Brand:
Testo
SKU:
0563-2515-01
Rating:
(0)
Q&A:
(0)
515 Ex Multi-purpose leak detector, Refrigeration
Magnifying glass
Hover image to zoom
$755.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The testo 515 Ex combines fast, reliable performance with a user-friendly design. Leak rates as low as 1 g/year can be detected, ensuring both high sensitivity and long-term sensor stability. An advanced pump-assisted sampling system delivers response and recovery times of less than 2 seconds, enabling rapid leak detection. The flexible gooseneck probe provides safe and reliable detection, even in confined or hard-to-reach areas. Selectable display modes with colour graph and trend curve visualization allow clear monitoring of leak development and precise leak localization. Interchangeable sensors enable 2-in-1 detection of both refrigerants and flammable gases. ATEX certification ensures safe and reliable operation in potentially explosive environments.

  • Highly sensitive - Detects leak rates as low as 1 g/year, with response and recovery times of < 2 seconds
  • Convenient - Leak detection via a flexible and durable gooseneck probe
  • Simple and reliable - Selectable colour display modes (numeric, bar graph and trend curve) provide intuitive leak analysis
  • 2-in-1 - Detects both refrigerants and flammable gases (with an additional gas sensor)

Specs

–
Application:

Industrial

Refrigeration

Gases Measured:

HCFC, HFC, HFO, HCFO, HC

Battery Type:

Lithium-Ion

Battery Life:

8 Hours

Product Type:

Leak Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy