Apply to be a TradeMaster!
Main product image of 316-4, Refrigerant Leak Detector (-4-Degree (F) to 122-Degree (F))
Magnifying glass
Hover image to zoom

316-4, Refrigerant Leak Detector (-4-Degree (F) to 122-Degree (F))

Brand:
Testo
SKU:
0563-3164
Rating:
(1)
Q&A:
(0)
316-4, Refrigerant Leak Detector (-4-Degree (F) to 122-Degree (F))
Magnifying glass
Hover image to zoom
$662.66 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
316-4, Refrigerant Leak Detector (-4°F to 122°F)

Leaks on a refrigeration system or heat pump have serious consequences. A leaking system no longer provides its required cooling capacity, and, in the worst case scenario, system components can be damaged, not to mention the environmental damage and costs incurred by your customer. You need fast, reliable measuring instruments such as the testo 316-4 leak detector, in order to be able to detect even the smallest of leaks.

Features:
  • An all-rounder in leak detection
  • Practical sensor technology
  • High sensitivity
  • Reliable warning functions
  • Further options for ammonia

Includes:
  • Testo 316-4
  • Case
  • Mains Unit
  • Earphones

Specs

–
Product Type:

Leak Detector

Type:

Refrigerant

Application:

Refrigerant Detection

Operating Temp Range:

-4° to +122°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

We are satisfied with the product.
Pedro
Lima
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy