Apply to be a TradeMaster!
Main product image of Flow Hood Balometer Kit with Soft Case
Magnifying glass
Hover image to zoom

Flow Hood Balometer Kit with Soft Case

Brand:
Testo
SKU:
0563-4200
Rating:
(0)
Q&A:
(0)
Flow Hood Balometer Kit with Soft Case
Magnifying glass
Hover image to zoom
$3,574.30 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
What's Included:
0563 4200 -- testo 420 accurate, lightweight flow hood base with Bluetooth; USB cable, batteries, soft case w/ telescoping handle and wheels

Overview: The testo 420 accurate, lightweight flow hood with Bluetooth is the precise and convenient solution for measuring volume flows at supplies and returns. Handling this capture hood with flow straightener and tiltable display is especially easy with the low weight of less than 6.2 lbs. and ergonomic handles.

Key Features:
  • Rugged and toughflow hood that weighs less than 6.2 lbs. (2.9 kg.)
  • Large, easy to read, tiltable, backlit display (removable) makes it easy to see the readings
  • Flow straightener for more precise measurement at turbulent outlets
  • App integration via Bluetooth for fast and easy monitoring and reporting on site

Technical data
  • EU-/EG-guidelines: EU-guideline 2014/30/EU
  • Warranty: 2 years
  • Battery type: Alkaline, type AA
  • Battery life: 40 h
  • Display size: 3.5"
  • Display function: Dot matrix
  • Display lighting: with illumination
  • Interface: Micro-USB; Bluetooth 4.0 wireless technology
  • Memory: 2 GB (internal)
  • Storage temperature: -4° to 140 F / -20 to +60 C
  • Weight: 102 oz. / 2900 g
  • Dimensions: 24 x 24 in. (Standard hood) / 610 x 610 mm (Standard hood)
  • Operating temperature: 23° to 122 F / -5 to +50 C

Specs

–
Product Type:

Balometer

Type:

Digital

Application:

Humidity

Pressure

Temperature

Measures:

Volume Flow

Operating Temp Range:

-20°C to 60°C

-4°F to 140°F

Measurement Range:

-4° to 158 °F / -20 to +70 °C

Warranty:

2 Year

Includes:

Bluetooth

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy