Apply to be a TradeMaster!
Main product image of 3-Channel RTD/Thermocouple Thermometer with Memory
Magnifying glass
Hover image to zoom

3-Channel RTD/Thermocouple Thermometer with Memory

Brand:
Testo
SKU:
0563-7352
Rating:
(0)
Q&A:
(0)
3-Channel RTD/Thermocouple Thermometer with Memory
Magnifying glass
Hover image to zoom
$854.13 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
This measuring instrument needs a probe for being commissioned.

Calibrating static temperature sensors, temperature measurements in the cosmetics and food industry, laboratories, the cooling and refrigeration sector: the testo 735-2 multichannel thermometer can master virtually any application thanks to wireless data transfer, a super-size memory and a wide range of optional sensors.Can be wirelessly connected to as many as three external temperature sensors, whose readings are then transmitted to the display, so what you get is not a 3 but a 6-channel meter.

Overview:

The testo 735-2 digital multichannel thermometer is used in a variety of different fields. It can measure the surface, air and core temperature of a wide range of media with an accuracy up to 0.09 F (using high-precision Pt immersion/penetration sensors). Can be wirelessly connected to as many as three external temperature sensors, whose readings are then transmitted to the display, so what you get is not a 3 but a 6-channel meter!

What's Included:
  • T735-2 digital multichannel thermometer (3-channel), PC software, USB data cable, calibration protocol, batteries.
  • PLEASE NOTE: sensor required (not in scope of supply).

Key Features:
  • Up to 3 connectable and 3 wireless temperature sensors
  • Super-size memory for up to 10,000 readings; PC software and USB cable included
  • High-precision optional sensor for accuracy of up to 0.09 F
  • IP65 rated (dust/water ingress) HACCP/EN 13485 compliant

Wide selection of sensors - Precise measurements on up to 6 channels

The testo 735-2 multichannel thermometer has a sensor connecting point for a highly-accurate Pt100 sensor and two connecting points for quick type K, T, J and S thermoelement sensors. 6 sensors, 3 of them wireless temperature sensors, can be connected to the meter. A wide selection of immersion/penetration/surface sensors are available to help you carry out quick and accurate temperature measurements on a variety of different surfaces and media.

The high-precision, Pt100 immersion/penetration sensor (optional) has a system accuracy of 0.09 F and a resolution of 0.0018 F. This makes the testo 735-2 ideal for use as working standard.

For measuring, saving and analyzing temperature measurements with multiple profiles

The testo 735-2 allows you to carry out quick and precise temperature measurements, save up to 10,000 readings and create as many as 99 measuring sites and multiple user profiles.

You can also save individual protocols or measurement series for each measuring site and select a memory cycle from 0.5 seconds to 24 hours. The software (included) allows you to save and analyze measuring data as a table or graphic. Optional wireless turbo printer for on-the-spot print outs.

Highly precise - Highly practical

The testo 735-2 provides you with Delta T, min/max/avg values. The readings are presented on a backlit display (ideal in poorly lit conditions). An acoustic alarm is triggered when thresholds are breached. IP65 rated and EN 13485 certified/HACCP compliant/HACCP International certified.

Specs

–
Product Type:

Thermometer

Measures:

Temperature

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy