Apply to be a TradeMaster!
Main product image of 550i, Digital App Operated Manifold (-58-Degree (F) to 302-Degree (F))
Magnifying glass
Hover image to zoom

550i, Digital App Operated Manifold (-58-Degree (F) to 302-Degree (F))

Brand:
Testo
SKU:
0564-2550-01
Rating:
(0)
Q&A:
(0)
550i, Digital App Operated Manifold (-58-Degree (F) to 302-Degree (F))
Magnifying glass
Hover image to zoom
0564-2550-01 has been discontinued
Discontinued August 12, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Temperature Range (F)
-58°F to 302°F
Product Highlight: Warranty
2 Year Warranty

Description

–
550i, Digital App Operated Manifold (-58°-302°F)

The app-controlled testo 550i digital manifold with Bluetooth, 2-way valve block and stable hook offers unique measurement technology in a particularly compact format. With the extremely rugged manifold you can do your daily work around refrigeration and air conditioning systems as well as heat pumps wirelessly, easily and reliably. Everything with the testo Smart App on your smartphone or tablet.

Product Features
  • All activities, from measurement through to documentation, using the testo Smart App on your Smartphone
  • For particularly quick and easy measurements on refrigeration and air conditioning systems as well as heat pumps
  • testo Smart App: full operation of service and maintenance tasks via app and smartphone or tablet, clearly visualized results, digital documentation, set your own favorites, always have the latest refrigerants available
  • Maximum reliability and convenient handling in difficult to access environments thanks to the particularly compact, extremely rugged housing with protection class IP54
  • Maximum flexibility when working wirelessly: Bluetooth probes for temperature, pressure and humidity automatically connect to the measuring instrument via the testo Smart App
  • Continuously high performance under all conditions: You can rely on the testo 550i manifold - it combines proven Testo quality with a high level of ruggedness


Product Components
  • Testo 550i
  • Manual
  • Calibration protocol
  • Carton Box Packaging
  • Batteries

Specs

–
Product Type:

Manifold

Type:

Digital

Application:

Pressure

Temperature

Operating Temp Range:

-4° to 122°F

-20°C to +50°C

Temperature Range (F):

-58°F to 302°F

Accuracy:

±0.9 °F

Resolution:

32.2 °F

Measurement Range:

-1 to +60 Bar

High Pressure Limit:

65 Bar

Warranty:

2 Year

Includes:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm