Apply to be a TradeMaster!
Main product image of 550i Kit, Digital App Operated Manifold w/ 2 Wireless Temp. Clamp Probes & Vacuum Probe (-58-Degree (F) to 302-Degree (F))
Magnifying glass
Hover image to zoom

550i Kit, Digital App Operated Manifold w/ 2 Wireless Temp. Clamp Probes & Vacuum Probe (-58-Degree (F) to 302-Degree (F))

Brand:
Testo
SKU:
0564-4550-01
Rating:
(0)
Q&A:
(0)
550i Kit, Digital App Operated Manifold w/ 2 Wireless Temp. Clamp Probes & Vacuum Probe (-58-Degree (F) to 302-Degree (F))
Magnifying glass
Hover image to zoom
$578.31 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-58°F to 302°F
Product Highlight: Warranty
2 Year Warranty

Description

–
550i Kit, Digital App Operated Manifold w/ 2 Wireless Temp. Clamp Probes & Vacuum Probe (-58° to 302°F)

The app-controlled testo 550i digital manifold with Bluetooth, 2-way valve block and stable hook offers unique measurement technology in a particularly compact format. With the extremely rugged manifold you can do your daily work around refrigeration and air conditioning systems as well as heat pumps wirelessly, easily and reliably. Everything with the testo Smart App on your smartphone or tablet. With the practical testo 550i Smart Kit you are ready to start immediately and wirelessly. The kit includes the app-controlled testo 550i digital manifold, two wireless testo 115i clamp thermometers (Bluetooth, NTC), the testo 552i wireless vacuum gauge and a rugged transport case. The optionally available testo Smart Probes e.g. for humidity are an ideal extension for further wireless measurements. So you are well equipped for your measurement tasks on refrigeration and air conditioning systems as well as heat pumps."

Product Features
  • testo 550i: App-controlled digital manifold with Bluetooth and 2-way valve block
  • For particularly quick and easy measurements of refrigeration and air conditioning systems as well as heat pumps
  • testo Smart App: full operation of service and maintenance tasks completely via app and smartphone or tablet, clear visualization of results, digital documentation, set your own favorites, always have the latest refrigerants available
  • Maximum reliability and comfortable handling in difficult to access environments thanks to the particularly compact, extremely rugged housing with protection class IP54
  • Maximum flexibility when working wirelessly: Bluetooth probes for temperature, pressure and humidity automatically connect to the measuring instrument via the testo Smart App
  • Bluetooth clamp thermometer testo 115i for wireless temperature measurement
  • Bluetooth micron gauge testo 552i for wireless and hoseless vacuum measurement
  • Continuously high performance under all conditions: You can rely on the testo 550i manifold - it combines proven Testo quality with a high level of ruggedness
Product Components
  • (1) testo 550i
  • (2) testo 115i
  • (1) testo 552i
  • (1) softcase
  • manuals
  • calibration protocol
  • banderole
  • batteries

Specs

–
Product Type:

Manifold

Type:

Digital

Application:

Pressure

Temperature

Operating Temp Range:

-4° to 122°F

-20°C to +50°C

Temperature Range (F):

-58°F to 302°F

Accuracy:

±0.9 °F

Resolution:

32.2 °F

Measurement Range:

-1 to +60 Bar

High Pressure Limit:

65 Bar

Warranty:

2 Year

Includes:

Bluetooth

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy