Apply to be a TradeMaster!
Main product image of 550S Kit, 2-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes
Magnifying glass
Hover image to zoom

550S Kit, 2-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes

Brand:
Testo
SKU:
0564-5502-01
Rating:
(2)
Q&A:
(0)
550S Kit, 2-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes
Magnifying glass
Hover image to zoom
$579.20 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
550S Kit, 2-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes

The testo 550s digital manifold including Bluetooth and 2-way valve block impresses with its large graphic display, compact, rugged housing, guided measurement menus and the testo Smart App. High-quality measurement technology, high reliability and clever functions for quick and easy measurement and documentation make the testo 550s manifold a reliable partner for commissioning, service and maintenance of refrigeration and air conditioning systems as well as heat pumps. With the testo 550s Smart Kit you are immediately ready to start wireless measurements. The kit includes the testo 550s smart digital manifold including Bluetooth and 2-way valve block, two testo 115i Bluetooth clamp temperature probes and a rugged transport case. Other Bluetooth probes e.g. for wireless measurement of vacuum with testo 552i are available separately.

Product Features
  • testo 550s: Smart digital manifold with Bluetooth and 2-way valve block
  • Large graphic display for easy evaluation of the measurement results
  • Stored programs guide you through the measurement and enable the automatic determination of important system parameters, such as overheating, pressure drop testing or evacuation
  • Uncomplicated handling and maximum flexibility in use: Bluetooth probes for temperature, pressure and humidity automatically connect to the manifold
  • testo Smart App: create digital documentation directly on site, set your own favorites, always have the latest refrigerants thanks to automatic updates
  • Bluetooth clamp thermometer testo 115i for wireless temperature measurement
  • Continuously high performance under all conditions: You can rely on the testo 550s manifold - it combines proven Testo quality with a high level of ruggedness
Product Components
  • (1) testo 550s
  • (2) testo 115i
  • (1) case
  • manuals
  • calibration protocol
  • banderole
  • batteries

Specs

–
Product Type:

Manifold

Type:

Digital

Application:

Temperature

Pressure

Operating Temp Range:

-20°C to +50°C

-4° to 122°F

Accuracy:

±0.9 °F

Resolution:

32.2 °F

Measurement Range:

-1 to +60 Bar

High Pressure Limit:

65 Bar

Warranty:

2 Year

Includes:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

I use this for everyday as part of my job ,it works great and compact. Bluetooth and other great options now build In . All the refrigerants
Chuck
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As a new tech

this product has helped immensely with being more efficient when dealing with customers. Even though i still use my analog gauges as well.
Juan
Acworth, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy