Apply to be a TradeMaster!
Main product image of 557S Kit, 4-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes & Wireless Vacuum Probe
Magnifying glass
Hover image to zoom

557S Kit, 4-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes & Wireless Vacuum Probe

Brand:
Testo
SKU:
0564-5571-01
Rating:
(1)
Q&A:
(0)
557S Kit, 4-Valve Smart Digital Manifold w/ 2 Wireless Pipe Clamp Temp. Probes & Wireless Vacuum Probe
Magnifying glass
Hover image to zoom
0564-5571-01 has been discontinued
Discontinued February 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
558s, Digital Manifold w/ 4-Way Valve Block, Intuitive Touchscreen, and Wireless Temperature & Vacuum Probes
Brand:
Testo
SKU:0564-5582-01
(0)
Order by today, receive 8 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
2 Year Warranty

Description

The testo 557s digital manifold including Bluetooth and 4-way valve block impresses with its large graphic display, its compact, rugged housing, guided measurement menus and the testo Smart App. High-quality measurement technology, high reliability and clever functions for quick and easy measurement and documentation make the testo 557s manifold a reliable partner for commissioning, service and maintenance of refrigeration and air conditioning systems as well as heat pumps. With the testo 557s Smart Vacuum Kit, you are immediately ready for completely wireless measurements. The kit includes the testo 557s smart digital manifold including Bluetooth and 4-way valve block, the testo 552i Bluetooth vacuum probe for wireless and hose-free vacuum measurement, two testo 115i Bluetooth clamp temperature probes and a rugged transport case. Additional Bluetooth probes are available separately.

Product Features
  • testo 557s: Smart digital manifold with Bluetooth and 4-way valve block
  • Large graphic display for easy evaluation of the measurement results
  • Stored programs guide you through the measurement and enable the automatic determination of important system parameters, such as overheating, pressure drop testing or evacuation
  • Uncomplicated handling and maximum flexibility in use: Bluetooth probes for temperature, pressure and humidity automatically connect to the manifold
  • testo Smart App: create digital documentation directly on site, set your own favorites, always have the latest refrigerants thanks to automatic updates
  • Bluetooth vacuum probe testo 552i for wireless and tubeless vacuum measurement
  • Bluetooth clamp thermometer testo 115i for wireless temperature measurement
  • Continuously high performance under all conditions: You can rely on the testo 557s manifold - it combines proven Testo quality with a high level of ruggedness
Product Components
  • (1) testo 557s
  • (2) testo 115i
  • (1) testo 552i
  • (1) Case
  • Manuals
  • Calibration protocol
  • Banderole
  • Batteries

Specs

Product Type:

Manifold

Type:

Digital

Application:

Temperature

Vacuum Sensor

Pressure

Operating Temp Range:

-4° to 122°F

-20°C to +50°C

Accuracy:

±0.9 °F

Resolution:

32.2 °F

Measurement Range:

-1 to +60 Bar

High Pressure Limit:

65 Bar

Warranty:

2 Year

Includes:

Bluetooth

Micron Rating:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The only option !

Best manifold for HVACR. Ultra fast and consistently updated via the app.
Trademark
Chalfont, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?