Apply to be a TradeMaster!
Main product image of 558s, Digital Manifold w/ 4-Way Valve Block, Intuitive Touchscreen, Wireless Temperature & Vacuum Probes, and 4-Hose Charging Set
Magnifying glass
Hover image to zoom

558s, Digital Manifold w/ 4-Way Valve Block, Intuitive Touchscreen, Wireless Temperature & Vacuum Probes, and 4-Hose Charging Set

Brand:
Testo
SKU:
0564-5583-01
Rating:
(0)
Q&A:
(1)
558s, Digital Manifold w/ 4-Way Valve Block, Intuitive Touchscreen, Wireless Temperature & Vacuum Probes, and 4-Hose Charging Set
Magnifying glass
Hover image to zoom
$1,082.48 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The testo 558s offers an intuitive app feel in the manifold, with touchscreen and clear measurement graphs on a large colour display. In addition to the touchscreen, the manifold can also be operated via keys when working with gloves. Thanks to its A3 and A2L compatibility, high robustness with IP54 and hybrid charging system comprising rechargeable and non-rechargeable batteries, the manifold is ideal for every situation. The touchscreen operation and large colour display make configuration, control and documentation much easier. This makes operation of the manifold faster and more intuitive. When working with gloves, the manifold can be operated using keys in addition to the touchscreen. For maximum safety, the manifold is also compatible with Class A3 and A2L flammable refrigerants. With a wide selection of 96+ refrigerants, all common refrigerants are stored in the manifold. Frequently used refrigerants can be marked as favourites for quick retrieval. High accuracy of 0.25 full scale and new, clear measurement graphs make system analysis easy and reliable. Readings can be recorded for up to 30 minutes and displayed as trend curves. This allows anomalies to be quickly identified. Optionally, the manifold can be extended to a logging capacity of 72 hours. The readings can be directly exported and sent as a measurement report via the testo Smart App, so that the documentation can be completed on site in just a few clicks. Superheating and subcooling, tightness testing, Delta T, evacuation or filling - thanks to a wide range of measurement programs and connectivity to the entire refrigeration portfolio, all applications can be controlled and documented via the manifold.

Features
  • Dynamic app feel with touchscreen and graphical measurements showing data trends over 30 minutes
  • Everything in one instrument: All applications in one manifold thanks to wireless connection to the testo Smart Probes, Vacuum pump, Clamp meter, and Refrigerant scale with Intelligent Valve
  • Superior pressure measuring accuracy of +/- 0.25% full scale ensures accurate results
  • A2L and A3 compatible for maximum safety even with flammable refrigerants
  • Always ready to go dual power system consisting of batteries and rechargeable battery (USB-C)

Specs

–
Type:

Digital

Product Type:

Manifold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: mfg# 0564-5583-01 compared to mfg# 0564-5582-01

Asked by Richard 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The 0564-5583-01 contains the 4-Hose Charging Set, which is not included in the 0564-5582-01.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy