Apply to be a TradeMaster!
Main product image of Clamp Meter Adapter (for non-contact current measurement)
Magnifying glass
Hover image to zoom

Clamp Meter Adapter (for non-contact current measurement)

Brand:
Testo
SKU:
0590-0003
Rating:
(0)
Q&A:
(0)
Clamp Meter Adapter (for non-contact current measurement)
Magnifying glass
Hover image to zoom
$163.06 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The clamp meter adapter means you can take advantage of non-contact current measurement (with the testo 760-2/-3 digital multimeter). The clamp meter adapter is particularly suitable for measurement on tightly packed power cables or conductors with a small diameter.

You can easily manage even in tight spots with this clamp meter adapter! The movable pincer arm can be fully retracted, so that you can for instance grab tightly packed cables in switching cabinets as if you were using a hook.

The clamp meter adapter for non-contact current measurement makes direct / alternating current measurement up to 400 A AC/DC possible. You can attach the clamp meter adapter to a suitable digital multimeter made by Testo or to other makes of digital multimeter which have a resolution in the mV range.

Features
  • Fully retractable pincer arm - ideal for measurements in tight places
  • Direct / alternating current measurement up to 400 A AC/DC possible
  • Display of 1 mV per A
  • Overvoltage category CAT IV 600 V
  • Includes three AAA batteries
Specifications
  • Storage temperature: 5° to 140 F / -15 to +60 C
  • Weight: 13 oz. / 370 g
  • Dimensions: 8 x 4 x 2 in. / 210 x 100 x 42 mm
  • Operating temperature: 32° to 122 F / 0 to +50 C
  • Protection class: IP40
  • Warranty: 2 years
  • Battery type: 3 x AAA
  • Overvoltage Category: CAT IV 600V
  • Authorizations: TUV; CE; CSA

Specs

–
Product Type:

Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy