Apply to be a TradeMaster!
Main product image of Dual Level Non-Contact AC Volt Tester with Flashlight
Magnifying glass
Hover image to zoom

Dual Level Non-Contact AC Volt Tester with Flashlight

Brand:
Testo
SKU:
0590-7450
Rating:
(0)
Q&A:
(0)
Dual Level Non-Contact AC Volt Tester with Flashlight
Magnifying glass
Hover image to zoom
$55.35 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The testo 745 Non-Contact Voltage (NCV) tester quickly checks for the presence of voltage in AC powered systems. It can be safely used up to 1000 V AC. When AC voltage is detected, the testo 745 gives indication by flashing of its RED LED tip and buzzing of its internal audible buzzer. You can easily determine the hot and neutral legs of an outlet without time consuming and risky removal of the outlet from the outlet box.

Overview:

The testo 745 NCV has a built-in Low Pass Filter which greatly reduces high frequency interference which causes false indications. The built-in LED flashlight is bright and focused to make testing simple in dark spaces. It also includes a low battery indication and is waterproof and dustproof rated per IP 67. The testo 745 is rated to CAT III 1000 V and CAT IV 600 V.

Key Features:
  • Two sensitivity levels with audible and visual indication
  • Flashing LED indicates sensitivity range down to 12 V AC or standard range above 50 V AC
  • Differentiates hot from neutral in AC outlets
  • Low Pass Filter reduces false indications

What's Included:
  • Testo 745 non-contact voltage (NCV) tester with low pass filter
  • Includes batteries

Specs

–
Product Type:

Voltage Tester

Max Voltage:

1000 VAC

Min Voltage:

12 VAC

Type:

Cat IV - 600V

Cat III - 1000V

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy