Apply to be a TradeMaster!
Main product image of Digital Voltage Tester with GFCI Test
Magnifying glass
Hover image to zoom

Digital Voltage Tester with GFCI Test

Brand:
Testo
SKU:
0590-7502
Rating:
(0)
Q&A:
(0)
Digital Voltage Tester with GFCI Test
Magnifying glass
Hover image to zoom
$128.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The testo 750-2 includes a single probe voltage testing, built-in flashlight, and GFCI test function. The 750-2/-3 can perform GFCI Circuit tests on AC outlets. When performing a GFCI circuit test, a 35 mA load is applied to the circuit. The testo 750 vibrates ensuring that the GFCI circuit test is active. The testo 750 voltage testers are the first instruments to include an all-around viewable LED voltage indication. All three models include low input impedance, phase sequence, continuity test, and meet CAT III 1000 V CAT IV 600 V safety standards.

Overview:

Testo's history of efficiency, innovation, and quality now extends into the entire electrical lineup. Once again, Testo brings high value, feature-packed products to the HVAC contractor market.

What's Included:
  • Testo 750-2 digital voltage tester with low impedance, continuity, and phase sequence with GFCI test, and flashlight
  • Includes batteries, measuring tip protector, and measuring tip caps

Technical Data:
  • DC Voltage Resolution: 12 to 690 V / 12 V, 24 V, 50 V, 120 V, 230 V, 400 V, 690 V
  • DC Voltage Accuracy: according to DIN EN 61243-3:2010
  • AC Voltage Resolution: 12 to 690 V / 12 V, 24 V, 50 V, 120 V, 230 V, 400 V, 690 V
  • AC Voltage Accuracy: according to DIN EN 61243-3:2010
  • Protection class: IP64
  • Warranty: 2 years
  • Storage temperature: 5° to 140 F / -15 to +60 C
  • Weight: 10 oz. / 295 g
  • Overvoltage Category: CAT IV 600V; CAT III 1000V
  • Authorizations: CSA; TUV; CE
  • Dimensions: 11 x 3 x 1 in. / 270 x 65 x 35 mm
  • Operating temperature: 14° to 122 F / -10 to +50 C

Key Features:
  • GFCI Test Function
  • Single probe voltage testing
  • Patented all-around viewable LED voltage bar indication
  • Phase sequence test for determining motor rotation and polarity detection for VDC measurements

Specs

–
Product Type:

Voltage Tester

Type:

Cat III - 1000V

Cat IV - 600V

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy