Apply to be a TradeMaster!
Main product image of Digital Voltage Tester with GFCI Test
Magnifying glass
Hover image to zoom

Digital Voltage Tester with GFCI Test

Brand:
Testo
SKU:
0590-7503
Rating:
(0)
Q&A:
(0)
Digital Voltage Tester with GFCI Test
Magnifying glass
Hover image to zoom
$169.59 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The 750-3 can perform GFCI Circuit tests on AC outlets. When performing a GFCI circuit test, a 35 mA load is applied to the circuit. The testo 750 vibrates ensuring that the GFCI circuit test is active. In addition to the above features, the testo 750-3 includes a 3-digit LCD showing the actual voltage measurements.

The testo 750 voltage testers are the first instruments to include an all-around viewable LED voltage indication. All three models include low input impedance, phase sequence, continuity test, and meet CAT III 1000 V CAT IV 600 V safety standards.

Overview:

Testo's history of efficiency, innovation, and quality now extends into the entire electrical lineup. Once again, Testo brings high value, feature-packed products to the HVAC contractor market.

What's Included:
  • Testo 750-3 digital voltage tester with low impedance, continuity, and phase sequence with GFCI test, 3 digit LCD, and flashlight
  • Includes batteries, measuring tip protector, and measuring tip caps

Technical Data:
  • DC Voltage Resolution: 12 V, 690 V, 12 V, 24 V, 50 V, 120 V, 230 V, 400 V, 690 V
  • DC Voltage Accuracy: according to DIN EN 61243-3:2010
  • AC Voltage Resolution: 12 to 690 V / 12 V, 24 V, 50 V, 120 V, 230 V, 400 V, 690 V
  • AC Voltage Accuracy: according to DIN EN 61243-3:2010
  • Protection class: IP64
  • Warranty: 2 years
  • Storage temperature: 5° to 140 F / -15 to +60 C
  • Weight: 10 oz. / 295 g
  • Overvoltage Category: CAT IV 600V; CAT III 1000V
  • Authorizations: CSA; TUV; CE
  • Dimensions: 11 x 3 x 1 in. / 270 x 65 x 35 mm
  • Operating temperature: 14° to 122 F / -10 to +50 C

Key Features:
  • GFCI Test Function
  • 3-digit LCD showing the actual voltage measurements
  • Patented all-around viewable LED voltage bar indication
  • Built-in flashlight for testing in dark places

Specs

–
Product Type:

Voltage Tester

Type:

Cat IV - 600V

Cat III - 1000V

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy