Apply to be a TradeMaster!
Main product image of Current/Voltage Meter with 200 A AC, 1000 V AC/DC, Continuity & Phase Rotation Tester
Magnifying glass
Hover image to zoom

Current/Voltage Meter with 200 A AC, 1000 V AC/DC, Continuity & Phase Rotation Tester

Brand:
Testo
SKU:
0590-7552
Rating:
(0)
Q&A:
(0)
Current/Voltage Meter with 200 A AC, 1000 V AC/DC, Continuity & Phase Rotation Tester
Magnifying glass
Hover image to zoom
$282.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The testo 755-2 includes important additional features: phase rotation, voltage range up to 1000V, and the unique feature which allows the user to check for voltage using only a single lead. The testo 755 current/voltage testers are fast and easy to use, especially when you are testing many circuits. The convenient open-jaw current tester automatically turns on when voltage exceeds 6V. It then auto-selects the correct parameters and range for your test. These rugged testers are suitable for virtually all your daily electrical measuring tasks.

Overview:

The instruments include important functions such as current, voltage, resistance & continuity. The integrated flashlight enables users to work in poorly lit areas. The overall design is for convenient testing including interchangable measuring tips which can be easily updated and maintained. A convenient lead holder is integrated into the housing for safe and easy storage.

Testo's history of efficiency, innovation, and quality now extends into the entire electrical lineup. Once again, Testo brings high value, feature-packed products to the HVAC contractor market.

What's Included:
  • Testo 755-2 current / voltage test meter 200 A AC, 1000 V AC/DC, with built-in flashlight, continuity, phase rotation, and single probe voltage testing
  • Includes batteries and measuring tips

Technical Data:
  • DC Voltage Resolution: 6 to 1000 V / 0.1 V
  • DC Voltage Accuracy: +/- (1.5 % of mv + 3 Digit)
  • AC Voltage Resolution: 6 to 1000 V / 0.1 V
  • AC Voltage Accuracy: +/- (1.5 % of mv + 3 Digit)
  • AC Current Resolution: 200 A / 0.1 A
  • AC Current Accuracy: +/- (3 % of mv + 3 Digit)
  • Resistance Resolution: 100 kOhm / 1 Ohm
  • Resistance Accuracy: +/- (1.0 % of mv + 5 Digit)
  • Protection class: IP64
  • Warranty: 2 years
  • Storage temperature: 5° to 140 F / -15 to +60 C
  • Weight: 11 oz.
  • Overvoltage Category: CAT IV 600V; CAT III 1000V
  • Authorizations: CSA; TUV; CE
  • Dimensions: 8 x 2 x 2 in. / 199 x 62 x 40 mm
  • Operating temperature: 14° to 122 F / -10 to +50 C

Key Features:
  • Phase rotation tester and voltage range up to 1000 V
  • Unique feature which allows the user to check for voltage using only a single lead
  • Polarity detection for DC circuits
  • Meter automatically detects testing in-process and selects correct meter configuration which saves time and optimizes accuracy

Specs

–
Product Type:

Voltage Meter

Type:

Cat III - 1000V

Cat IV - 600V

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy