Apply to be a TradeMaster!
Main product image of Digital Multimeter with Auto-Test, Capacitance, TRMS, Low Pass Filter & 1000V
Magnifying glass
Hover image to zoom

Digital Multimeter with Auto-Test, Capacitance, TRMS, Low Pass Filter & 1000V

Brand:
Testo
SKU:
0590-7603
Rating:
(0)
Q&A:
(0)
Digital Multimeter with Auto-Test, Capacitance, TRMS, Low Pass Filter & 1000V
Magnifying glass
Hover image to zoom
$348.47 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The testo 760-3 has an AC/DC voltage measuring range of 1000 V, TRMS, duty cycle, low pass filter, and temperature measuring. Testo's exclusive auto-test setup enables the user to simply turn on the unit, connect the leads, and begin measuring. The testo 760 Digital Multimeter detects the lead connection and prevents switching from V to A or A to V if leads are not in proper socket. This prevents accidentally blowing the meter's fuse because of incorrect connections.

Overview:

The function and range settings are always correct because the measurement parameters are detected and set automatically. Three easy-to-read buttons replace the traditional rotary switch when selecting manual test functions.

What's Included:
  • Testo 760-3 digital multimeter 1000 V with TRMS, capacitance, duty cycle, low pass filter, auto-test setup, and temperature measuring
  • Includes 3 AAA batteries, test leads

Technical Data:
  • DC Voltage Resolution: 600 mV / 0.1 mV, 6.000 V / 1 mV, 60.00 V / 10 mV, 600.0 V / 100 mV, 1000 V / 1 V
  • DC Voltage Accuracy: +/- (0.8 % of mv + 3 Digit)
  • AC Voltage Resolution: 600 mV / 0.1 mV, 6.000 V / 1 mV, 60.00 V / 10 mV, 600.0 V / 100 mV, 1000 V / 1 V
  • AC Voltage Accuracy: +/- (0.8 % of mv + 3 Digit)
  • DC Current Resolution: 600 uA / 0.1 uA, 6000 uA / 1 uA, 60.00 mA / 10 uA, 600.0 mA / 100 uA, 6 A / 1 mA, 10 A / 10 mA
  • DC Current Accuracy: +/- (1.5 % of mv + 5 Digit)
  • AC Current Resolution: 600 uA / 0.1 uA, 6000 uA / 1 uA, 60.00 mA / 10 uA, 600.0 mA / 100 uA, 6 A / 1 mA, 10 A / 10 mA
  • AC Current Accuracy: +/- (1.5 % of mv + 5 Digit)
  • Resistance Resolution: 60.00 Ohm / 0.01 Ohm, 600.0 Ohm / 0.1 Ohm, 6.000 kOhm / 1 Ohm, 60.00 kOhm / 10 Ohm, 600.0 kOhm / 100 Ohm, 6.000 MOhm / 1 kOhm, 60.00 MOhm / 10 kOhm
  • Resistance Accuracy: +/- (1.5 % of mv + 3 Digit)
  • Capacitance Resolution: 6.000 nF / 0.001 nF, 60.00 nF / 0.01 nF, 600.0 nF / 0.1 nF, 6.000 uF / 0.001 uF, 60.00 uF / 0.01 uF, 600.0 uF / 0.1 uF, 6.000 mF / 1 uF, 60.00 mF / 10 uF
  • Capacitance Accuracy: +/- (0.5 % of mv + 3 Digit)
  • Frequency Resolution: 600.0 Hz / 0.1 Hz, 6.000 kHz / 1 Hz, 60.00 kHz / 10 Hz, 600.0 kHz / 100 Hz, 6.000 MHz / 1 kHz, 60.00 MHz / 10 kHz
  • Frequency Accuracy: +/- (0.1 % of mv + 1 Digit)
  • Protection class: IP64
  • Warranty: 2 years
  • Storage temperature: 5° to 140 F / -15 to +60 C
  • Weight: 12 oz. / 340 g
  • Overvoltage Category: CAT IV 600V; CAT III 1000V
  • Authorizations: CSA; TUV; CE
  • Dimensions: 7 x 3 x 2 in. / 167 x 85 x 45 mm
  • Operating temperature: 14° to 122 F / -10 to +50 C

Key Features:
  • 1000 V AC/DC voltage measuring range, TRMS, and Low Pass Filter
  • Auto test-setup based upon lead connection prevents blown fuses in the meter
  • Meter automatically detects testing in-process and selects correct meter configuration to save time and optimize accuracy
  • Measure up to 400 A with optional clamp probe adapter

Specs

–
Product Type:

Multimeter

Type:

Cat III - 1000V

Cat IV - 600V

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy