Apply to be a TradeMaster!
Main product image of T/C Type K Probe Head for Surface Measurement (-58.0 to 662.0°F)
Magnifying glass
Hover image to zoom

T/C Type K Probe Head for Surface Measurement (-58.0 to 662.0°F)

Brand:
Testo
SKU:
0602-0394
Rating:
(0)
Q&A:
(0)
T/C Type K Probe Head for Surface Measurement (-58.0 to 662.0°F)
Magnifying glass
Hover image to zoom
$120.69 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
T/C Type K Probe Head for Surface Measurement (-58.0 to 662.0°F)

Features:
  • Measurement Range: -58.0 to 662.0 °F / T2 - +932.0 °F
  • Accuracy: Radio Handle - ±(32.9 °F 0.3 % of mv)/(-40.0 to 500.0 °F ±(33.3 °F 0.5 )
  • T/C Probe Head: Class 2
  • Resolution: 32.2 °F (-58.0 to 391.8°F) - Remaining Range: 33.8°F
  • Reaction Time: 5 sec

Specs

–
Product Type:

Probe

Type:

Surfaces

Measurement Range:

-58.0 to 662.0°F

Probe Type:

K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy