Apply to be a TradeMaster!
Main product image of 0.2" to 2.5" Pipe Clamp Probe with Replaceable Measuring Head (-76.0° to 266.0°F)
Magnifying glass
Hover image to zoom

0.2" to 2.5" Pipe Clamp Probe with Replaceable Measuring Head (-76.0° to 266.0°F)

Brand:
Testo
SKU:
0602-4592
Rating:
(0)
Q&A:
(0)
0.2" to 2.5" Pipe Clamp Probe with Replaceable Measuring Head (-76.0° to 266.0°F)
Magnifying glass
Hover image to zoom
$194.88 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-76°F - 266°F

Description

–
0.2" to 2.5" Pipe Clamp Probe with Replaceable Measuring Head (-76.0° to 266.0F)

Use the thermocouple (TC) temperature probe with clamping bracket to carry out surface temperature measurements on pipes with a pipe diameter of 5 to 65 mm. The clamping bracket enables the surface probe to be attached to the pipe quickly and easily. You can use the probe to measure temperatures of up to +280 C for brief periods, otherwise temperatures of up to +130 C apply.

The temperature probe with clamping bracket stands out thanks to its exceptionally quick response time of 5 seconds. The sprung thermocouple strip makes this possible. It adopts the actual temperature of the measurement object in just a few seconds and can also be used on surfaces that are not level. You can replace the thermocouple strip (see accessory "spare measuring head with thermocouple strip") if it should get damaged.

The surface probe features a 1.2 m cable.

This Type K, Class 2 thermocouple probe has a standardized accuracy of +/-2.5 C.

Features:
  • With clamping bracket: enables quick, easy attachment of the probe to pipes with a diameter of 5 to 65 mm
  • TC Type K temperature probe with 1.2 m cable
  • Measuring range: -60 to +130C, briefly up to +280C/-76.0° to 266.0F, briefly up to 536F

Specs

–
Product Type:

Probe

Type:

Pipe Clamp

Temperature Range (F):

-76°F - 266°F

Probe Type:

K

Pipe Size:

0.2" to 2.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy