Apply to be a TradeMaster!
Main product image of 0.6" to 1" Pipe Clamp Probe (-58.0° to 212.0°F)
Magnifying glass
Hover image to zoom

0.6" to 1" Pipe Clamp Probe (-58.0° to 212.0°F)

Brand:
Testo
SKU:
0602-4692
Rating:
(0)
Q&A:
(0)
0.6" to 1" Pipe Clamp Probe (-58.0° to 212.0°F)
Magnifying glass
Hover image to zoom
$110.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
0.6" to 1" Pipe Clamp Probe (-58.0° to 212.0°F)

Clamp probe for measurements on pipes, pipe diameter 0.6 to 1'' (max. 1''), meas. range to +266 °F short-term

Specs

–
Product Type:

Probe

Type:

Pipe Clamp

Measurement Range:

-58.0° to 212.0°F

Probe Type:

K

Pipe Size:

0.6" to 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy