Shop Resideo Sale
Main product image of Rugged Waterproof PT100 Surface Temperature Probe (-58.0° to 752.0°F)
Magnifying glass
Hover image to zoom

Rugged Waterproof PT100 Surface Temperature Probe (-58.0° to 752.0°F)

Brand:
Testo
SKU:
0609-1973
Rating:
(0)
Q&A:
(0)
Rugged Waterproof PT100 Surface Temperature Probe (-58.0° to 752.0°F)
Magnifying glass
Hover image to zoom
$209.76 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Rugged Waterproof PT100 Surface Temperature Probe (-58.0° to 752.0°F)

Features:
  • Probe type - Surface probe
  • Fixed cable - true
  • Cable length - 1.2 m
  • Diameter probe shaft tip - 0.4 in.
  • Diameter probe shaft - 0.2 in.
  • Length probe shaft - 4.5 in.
  • Sensor type - Temperature - Pt100

Specs

–
Product Type:

Probe

Type:

Surfaces

Measurement Range:

-58.0° to 752.0°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy