Apply to be a TradeMaster!
Main product image of Waterproof NTC Flat Surface Probe (-58.0° to 302°F)
Magnifying glass
Hover image to zoom

Waterproof NTC Flat Surface Probe (-58.0° to 302°F)

Brand:
Testo
SKU:
0613-1912
Rating:
(0)
Q&A:
(0)
Waterproof NTC Flat Surface Probe (-58.0° to 302°F)
Magnifying glass
Hover image to zoom
$121.80 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Waterproof NTC Flat Surface Probe (-58.0° to 302°F)

Measuring Range: -58.0° to 302.0 °F
Accuracy:±0.5 % of mv (212.0° to 302 {#0.0} °F) / ±0.4 °F (-13.0° to 166.8 {#0.0} °F) / ±0.7 °F (Remaining Range) Reaction Time: 35 sec
Long-Term Measurement Range: +125°C, short-term +150°C or +140°C (2 minutes)

Specs

–
Product Type:

Probe

Type:

Flat Surface

Measurement Range:

-58.0 to 302.0 °F

Features:

Waterproof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy