Apply to be a TradeMaster!
Main product image of Velcro Pipe Wrap NTC Probe (-58.0° to 158.0°F)
Magnifying glass
Hover image to zoom

Velcro Pipe Wrap NTC Probe (-58.0° to 158.0°F)

Brand:
Testo
SKU:
0613-4611
Rating:
(0)
Q&A:
(0)
Velcro Pipe Wrap NTC Probe (-58.0° to 158.0°F)
Magnifying glass
Hover image to zoom
$133.10 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Velcro Pipe Wrap NTC Probe (-58.0° to 158.0F)

The Testo NTC velcro pipe probe a flexible solution for larger, or harder to reach pipes. The velcro pipe probe is compatible with the following Testo products: testo 550, testo 557, and testo 570.

Testo NTC Velcro Pipe Probe will allow you to properly measure Evaporator and Condensor temperatures in real time using your Testo Digital Manifold. Using the velcro pipe probes will also allow the manifold to calculate Superheat and Subcool values, ensuring that they are at a correct, optimized level, and the refrigeration system is running at maximum efficiency.

Features:
  • Designed for use on refrigeration pipes up to 3"
  • 5 Foot cable with DIN connector
  • Measuring range: -58 to 160 F

Technical Data:
  • Measuring Range: -58.0° to 158.0 F
  • Accuracy: +/-0.2 (-13.0° to 158 {#0.0} F) / +/-0.7 F (-58.0° to -13.2 {#0.0} F)
  • Reaction Time: 60.0 sec
  • Long-Term Measurement Range: +125C, short-term +150C or +140C (2 minutes)

Specs

–
Product Type:

Probe

Type:

Pipe

Measurement Range:

-58.0° to 158.0°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy