Apply to be a TradeMaster!
Main product image of 1/4" to 1-1/3" NTC Clamp Probe (-40.0° to 257.0°F)
Magnifying glass
Hover image to zoom

1/4" to 1-1/3" NTC Clamp Probe (-40.0° to 257.0°F)

Brand:
Testo
SKU:
0613-5505
Rating:
(4)
Q&A:
(0)
1/4" to 1-1/3" NTC Clamp Probe (-40.0° to 257.0°F)
Magnifying glass
Hover image to zoom
$78.20 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
1/4" to 1-1/3" NTC Clamp Probe (-40.0° to 257.0°F)

Testo NTC Clamp Probes will allow you to properly measure Evaporator and Condensor temperatures in real time using your Testo Digital Manifold. Using the clamp probes will also allow the manifold to calculate SuperHeat and SubCool values, ensuring that they are at a correct, optimized level, and the refrigeration system is running at maximum efficiency.

The Testo NTC clamp probe is compatible with the following Testo products: testo 550, testo 557, and testo 570.

Technical Data:
  • Measuring Range: -40.0° to 257.0 °F
  • Accuracy: ±1.8 °F (-4.0° to 185 {#0.0} °F)

Specs

–
Product Type:

Probe

Type:

Clamp

Measurement Range:

-40.0° to 257.0°F

Pipe Size:

1/4" to 1-1/3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Work but too weak

The cable is too thin for everyday use. very easy to break off.
paul
st paul MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great price

Good it's the perfect one at the right time aeesome thanks guys
Frank
Irving,TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Worked fine .
Rohan
Tamarac, Fl.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Everyone else had this clamp probe on backorder and I needed it ASAP, Supply House had it. It came well packaged and fast. The probe is an authentic Testo item and worked perfectly with my digital manifold. Thank you Supply House!!!
Global Warmer
Flint Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy