Apply to be a TradeMaster!
Main product image of 1/4" to 2-1/2" NTC Spring Clamp Probe (-58.0° to 248.0°F)
Magnifying glass
Hover image to zoom

1/4" to 2-1/2" NTC Spring Clamp Probe (-58.0° to 248.0°F)

Brand:
Testo
SKU:
0613-5605
Rating:
(0)
Q&A:
(0)
1/4" to 2-1/2" NTC Spring Clamp Probe (-58.0° to 248.0°F)
Magnifying glass
Hover image to zoom
$287.90 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
1/4" to 2-1/2" NTC Spring Clamp Probe (-58.0° to 248.0°F)

Testo NTC Spring Clamp Probes will allow you to properly measure Evaporator and Condensor temperatures in real time using your Testo Digital Manifold. Using the spring clamp probes will also allow the manifold to calculate Superheat and Subcool values, ensuring that they are at a correct, optimized level, and the refrigeration system is running at maximum efficiency

The Testo NTC spring clamp probe is compatible with the following Testo products: testo 550, testo 557, and testo 570.

Technical Data:
  • Measuring Range: -58.0° to 248.0 °F
  • Accuracy: ±0.4 °F (-13.0° to 80 {#0.0} °F)

Specs

–
Product Type:

Probe

Type:

Spring Clamp

Measurement Range:

-58.0° to 248.0°F

Pipe Size:

1/4" to 2-1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy