Apply to be a TradeMaster!
Main product image of 0.75" to 4.75" Velcro Pipe Wrap Surface Temperature Probe (-58.0° to 248.0°F)
Magnifying glass
Hover image to zoom

0.75" to 4.75" Velcro Pipe Wrap Surface Temperature Probe (-58.0° to 248.0°F)

Brand:
Testo
SKU:
0628-0020
Rating:
(0)
Q&A:
(0)
0.75" to 4.75" Velcro Pipe Wrap Surface Temperature Probe (-58.0° to 248.0°F)
Magnifying glass
Hover image to zoom
$99.71 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Velcro

Description

–
0.75" to 4.75" Velcro Pipe Wrap Surface Temperature Probe (-58.0° to 248.0°F)

Use this temperature probe with thermocouple (TC) sensor to carry out surface temperature measurements on pipes with a pipe diameter of up to 120 mm. For example, you can use it to determine the surface temperature of heating pipes.

The TC sensor for measuring temperature is attached to a 20 mm wide, 395 mm long strip. The Velcro fastener on this strip enables the surface probe to be attached to the pipe quickly and easily.

For optimum heat transfer between the surface probe and the measurement object, we recommend using our optional silicone thermal conduction paste.

The surface probe features a 1.5 m cable.

This Type K, Class 1 thermocouple probe has a standardized accuracy of ±1.5 °C.

Features:
  • With Velcro: makes it easy to attach the surface probe to pipes with a diameter of up to 120 mm/4.75"
  • TC Type K temperature probe with 1.5m/5 Ft. cable
  • Measuring range: -50 to +120 °C/ -58 to 248°F

Specs

–
Product Type:

Probe

Type:

Pipe Wrap

Material:

Velcro

Measurement Range:

-58.0° to 248.0°F

Pipe Size:

0.75" to 4.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy