Apply to be a TradeMaster!
Main product image of 317-2, Gas Leak Detector with Optical Trend Display
Magnifying glass
Hover image to zoom

317-2, Gas Leak Detector with Optical Trend Display

Brand:
Testo
SKU:
0632-3172
Rating:
(0)
Q&A:
(0)
317-2, Gas Leak Detector with Optical Trend Display
Magnifying glass
Hover image to zoom
0632-3172 has been discontinued
Discontinued June 17, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
317-2, Gas Leak Detector with Optical Trend Display

Highly practical gas leak detector for fast checks on gas pipe connections, with visual bar display.

Gas leak detector for easy checks on gas pipe connections, with visual bar display. The 317-2 shows gas concentration in a visual bar-style display. The unit’s sensor conducts a self-test after turning on and an audible alarm confirms the instrument is ready for use. If the alarm sounds and continues to increase in volume, potentially unsafe gas concentrations are being reached. A continuous alarm will sound when the threshold has been exceeded.

Features:
  • Shows gas concentration in visual bar display
  • Sensor self-test following switch-on
  • Increasing alarm sounds with increasing gas concentration
  • Audible confirmation of readiness to operate

Specs

–
Product Type:

Detector

Type:

Gas

Operating Temp Range:

23° to 113°F

Display:

8 Segment Trend Display

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm