Apply to be a TradeMaster!
Main product image of 416, Small Vane Anemometer with Soft Carrying Case (0.6 to 40 m/s)
Magnifying glass
Hover image to zoom

416, Small Vane Anemometer with Soft Carrying Case (0.6 to 40 m/s)

Brand:
Testo
SKU:
400563-4161
Rating:
(0)
Q&A:
(0)
416, Small Vane Anemometer with Soft Carrying Case (0.6 to 40 m/s)
Magnifying glass
Hover image to zoom
$704.54 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
416, Small Vane Anemometer with Soft Carrying Case (0.6 to 40 m/s)

The testo 416 small vane anemometer (air flow meter) accurately and easily measures air velocity and volume flow (CFM) for in-duct and a variety of HVAC applications above 120 fpm. As vane technology is inherently air density indepent, the testo 416 handheld digital vane anemometer provides repeatable and reliable readings test after test.

Self-explanatory graphic curves, easy-to-understand symbols and a clear color display makes understanding the measurement data a breeze. It allows users to know exactly where they are and the trend line shows where the measurement is heading during the adjustment process.

The testo 416 is an easy to use small vane anemometer with an attached vane probe on a telescoping handle to measure CFM in air ducts. This handheld digital vane anemometer allows you to switch between volume flow and velocity readings quickly.
  • Timed average eases and quickens the task of duct register traverses
  • Hold button to freeze readings
  • Optional TopSafe case provides superior protection from dirt, moisture, and impact
  • Auto-off function saves battery life
  • Handheld digital vane anemometer with telescoping handle to measure CFM in air ducts

Included:
  • Testo 416 Small Vane Anemometer with Telescoping Handle Probe to Measure CFM in Air Ducts
  • Soft Carrying Case
  • Battery
  • Calibration Document

Specs

–
Product Type:

Anemometer

Type:

Air Flow

Operating Temp Range:

-4° to 122°F

Measurement Range:

0.6 to 40 m/s

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy