Apply to be a TradeMaster!
Main product image of 420 Flow Hood Kit w/ Bluetooth and NIST Certificate
Magnifying glass
Hover image to zoom

420 Flow Hood Kit w/ Bluetooth and NIST Certificate

Brand:
Testo
SKU:
400563-4200
Rating:
(0)
Q&A:
(0)
420 Flow Hood Kit w/ Bluetooth and NIST Certificate
Magnifying glass
Hover image to zoom
$3,169.13 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
testo 420 air flow capture hood base with Bluetooth, 24" x 24" capture hood with flow straightener, USB cable, batteries, soft case with telescoping handle and wheels, and NIST certificate

The CEC compliant testo 420 air flow capture hood with Bluetooth is the accurate, lightweight, and convenient solution for measuring volume flows at supplies and returns. Handling this air flow capture hood with its flow straightener and tiltable display is especially easy, with its low weight of less than 6.4 lbs, 24" x 24" included hood dimensions, and ergonomic handles.

Key Features:
  • Rugged and durable 24" x 24" air flow capture hood weighs less than 6.4 lbs (with base)
  • Large, tiltable, removable backlit display makes readings easy to see
  • Flow straightener for more precise measurement at turbulent outlets
  • App integration via Bluetooth for fast and easy monitoring and reporting on site

Technical data
  • The hood features a unique flow straightener, which significantly improves measurement accuracy, saving you valuable time on difficult tasks
  • The testo 420 control unit can be tilted for a more convenient view of the display
  • The included Bluetooth / app feature allows for wireless connection to mobile devices, for remote monitoring, as well as remote operation
  • The testo 420 app can send measurement reports directly from the work site via email
  • For additional convenience, there is an optional tripod when working with high ceilings, as well as four additional flow hood sizes available for complete versatility
  • The testo 420 is also a CEC approved air flow capture hood

The testo 420 air flow capture hood is ideal for larger air supplies and returns, and enables fast and precise testing and balancing of indoor environmental systems. It provides reliable data with precise calculations of the overall volume flow in HVAC systems.

Volume flow is frequently measured at swirl outlets, and airflow measurements are often incorrectly measured due to the turbulent air from these outlets. Thanks to Testo's volume flow straightener, you can be confident in receiving high measuring accuracy at swirl outlets. The integrated volume flow straightener calms this turbulence and converts it into a virtually uniform air flow. This enables highly accurate calculations of volume flow in the 24 to 2,354 CFM range.

The testo 420 air flow capture hood with ergonomic handles and tiltable display has an exceptional light weight of less than 6.4 lbs. This means that frequent volume flow calculations in large rooms and measurements above head height can be carried out reliably and comfortably. While in use, a large measuring button on the capture hood ensures easy recording of the measurements.

The control unit of the testo 420 enables you to measure flow velocity, volume flow, absolute pressure, temperature, and relative humidity. The automatic zeroing ensures higher accuracy for low pressures. This integrated measuring control unit was not just developed for volume flow measurement at ceiling outlets, as it can be removed from the capture hood and be used for pressure, flow, and volume flow measurements in the duct. You only need to attach a pitot tube and connection hoses (both optional) for measurements in ducts. Timed and multi-point mean calculation, as well as the combination of the two, together with simple input of the duct geometry, provide you with accurate flow measurements in ducts. This means you can save on the purchase of an additional measuring instrument.

The testo 420 app enables live measurement streaming of HVAC systems using a smartphone or tablet. The app features a start and stop function and enables you to save your measurement data in .txt format, and creates the measurement protocol directly on site. Measurement results, such as the overall volume flow and the air exchange rate, can be directly assigned to customer-specific folder templates. You can then send your readings and protocols via the in-app email function, saving you a considerable amount of time and increasing efficiency.

Specs

–
Product Type:

Balometer

Type:

Digital

Application:

Temperature

Humidity

Pressure

Measures:

Volume Flow

Warranty:

2 Year

Includes:

Bluetooth

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy