Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
HVAC Supplies
HVAC Tools
Testo HVAC Instruments
Testo Smart Vacuum Pumps
Testo Smart Vacuum Pumps
3 items
FILTER
Grid
List
Sort: Top Sellers
0564-5652-01 Compare Checkbox
Compare
565i Smart Vacuum Pump for Automated Evacuations w/ Integrated Hold Test, 7 CFM
SKU:
0564-5652-01
Testo
SKU:
0564-5652-01
Brand:
Testo
–
+
$702.08
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tomorrow, Nov 19
Total Available: 27
In Stock
Get 5 by
Tomorrow, Nov 19
Total Available: 27
Add to List
0564-1002 Compare Checkbox
Compare
Testo Vacuum Pump Oil
SKU:
0564-1002
Testo
SKU:
0564-1002
Brand:
Testo
–
+
$16.19
each
ADD TO CART
Add to List
In Stock
Get 13 by
Tomorrow, Nov 19
Total Available: 34
In Stock
Get 13 by
Tomorrow, Nov 19
Total Available: 34
Add to List
0564-5653-01 Compare Checkbox
Compare
565i Smart Vacuum Pump for Automated Evacuations w/ Integrated Hold Test, 10 CFM
SKU:
0564-5653-01
Testo
SKU:
0564-5653-01
Brand:
Testo
–
+
$899.56
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 9
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 9
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video