Apply to be a TradeMaster!
115V, 1/2 HP, 1100RPM, 4-Speed Motor, 4037002

115V, 1/2 HP, 1100RPM, 4-Speed Motor, 4037002

SKU:
4037002
Rating:
(0)
Q&A:
(0)
115V, 1/2 HP, 1100RPM, 4-Speed Motor, 4037002
$287.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1100 RPM

Description

–
4037002 is an official OEM 115V, 1/2 HP, 1100RPM, 4-Speed Motor for Texas Furnace HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

115V

Horse Power:

1/2

RPM:

1100

Speeds:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy