Apply to be a TradeMaster!
Main product image of High-Efficiency Hydronic Wall Heater, 29/36/48 CFM - 115 Volt
Magnifying glass
Hover image to zoom

High-Efficiency Hydronic Wall Heater, 29/36/48 CFM - 115 Volt

Brand:
N/A
SKU:
DL65-WM
Rating:
(0)
Q&A:
(1)
High-Efficiency Hydronic Wall Heater, 29/36/48 CFM - 115 Volt
Magnifying glass
Hover image to zoom
DL65-WM has been discontinued
Discontinued June 17, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Amperage
0.5 Amps
Product Highlight: Horse Power
0.03 HP
Product Highlight: Air Flow Capacity (CFM)
29/36/48 CFM

Description

ThermaQuiet is designed to perfectly complement today’s condensing applications providing superior outputs and performance at reduced supply water temperatures, maximizing equipment performance efficiencies. Whether using a high efficiency boiler, heat pump or even solar hot water supply products, ThermaQuiet’s energy efficient design saves over 35% when compared to traditional hydronic radiation products.

When used in a low temperature application or a traditional 180° hot water supply temperature system ThermaQuiet’s uniquely designed coil produces the most efficient heat distribution on the market today.

ThermaQuiet is the perfect alternative to bulky radiators, expensive in-floor radiant or any other hydronic-based space heating application providing not only superior performance but also style to match any décor.

All units are controlled through a simple to use integrated micro-processor control platform that continuously monitors room temperatures through temperature compensation, minimizing energy consumption while maximizing operating efficiencies.

Features & Benefits:
  • Attractive Stylish Design
  • Solar & Heat Pump Compatible
  • Microprocessor Control Platform
  • Insta-Heat “Boost” Function
  • Diagnostic & Performance LED Indicators
  • Simple Low Cost Installation
  • Cool-Touch Exterior
  • 3,000 – 14,340 BTU/h
  • Replaces up to 25' of Traditional Baseboard
Note: Check Product Overview pdf for specifics on Btu information.

Specs

BTU Range:

1402 - 7330 BTU

Hertz:

60

Voltage:

115V

Amperage:

0.5

Horse Power:

0.03

Air Flow Capacity (CFM):

29/36/48

Speeds:

3

Weight (lbs):

19 lbs

Type:

Energy Efficiency

Hydronic Heating

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: It's my understanding that this wall heater "turns on" the fan when 1) the water is hot enough and 2) the pump starts pushing water through the heater. Is that correct?

Asked by Brad 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, once the water temperature is greater then 79 deg. F the fan unit turns on after a short warm-up period. The fan turns off a few minutes after the circulator has shut off.

Was this review helpful to you?