Apply to be a TradeMaster!
Main product image of 120V (Primary) 24V (Secondary) 40VA Rating Foot Mount Transformer, Class II
Magnifying glass
Hover image to zoom

120V (Primary) 24V (Secondary) 40VA Rating Foot Mount Transformer, Class II

Brand:
Titan HD
SKU:
TF12440A
Rating:
(0)
Q&A:
(0)
120V (Primary) 24V (Secondary) 40VA Rating Foot Mount Transformer, Class II
Magnifying glass
Hover image to zoom
$25.87 each
In Stock
In Stock
Get 9 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
Features:

  • Made in the USA
  • Class 2 Recognized
  • 50/60Hz Operation
  • UL 1446 Recognized Class F 155 C Insulation System
  • Connection Type: Wire Lead

Specs

–
Voltage (Primary):

120V

Voltage (Secondary):

24v

VA Rating:

40

Mount:

Foot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy