Apply to be a TradeMaster!
Main product image of 208/240V (Primary) 24V (Secondary) 40 VA Rating Foot Mount Transformer, Class II
Magnifying glass
Hover image to zoom

208/240V (Primary) 24V (Secondary) 40 VA Rating Foot Mount Transformer, Class II

Brand:
Titan HD
SKU:
TF40224A
Rating:
(0)
Q&A:
(0)
208/240V (Primary) 24V (Secondary) 40 VA Rating Foot Mount Transformer, Class II
Magnifying glass
Hover image to zoom
$25.84 each
In Stock
In Stock
Get 44 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
Features:

  • Made in the USA
  • Class 2 Recognized
  • 50/60Hz Operation
  • UL 1446 Recognized Class F 155 C Insulation System
  • Connection Type: 1/4" Male Spade

Specs

–
Voltage (Primary):

208V

240V

Voltage (Secondary):

24v

VA Rating:

40

Mount:

Foot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy